This product requires certification to purchase.

24 x 12 in. Stamped Straight Blade Return Grille in White

American Metal Products

24 x 12 in. Stamped Straight Blade Return Grille in White

  • Fast #
  • Part #A001075
  • Item #3004344
  • Manufacturer Part #001075
3.5 out of 5 Customer Rating
Brand image
American Metal Products

24 x 12 in. Stamped Straight Blade Return Grille in White

  • Fast #
  • Part #A001075
  • Item #3004344
  • Manufacturer Part #001075
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, AL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Return Grille in White
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
12 in
Material:
Steel
UPC:
095029217447
Width:
24 in