This product requires certification to purchase.

24 x 16 in. Steel Grille in White

American Metal Products

24 x 16 in. Steel Grille in White

  • Fast #
  • Part #A001410
  • Item #3007569
  • Manufacturer Part #001410
3.7 out of 5 Customer Rating
Brand image
American Metal Products

24 x 16 in. Steel Grille in White

  • Fast #
  • Part #A001410
  • Item #3007569
  • Manufacturer Part #001410
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Alexandria, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Steel Grille in White
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
16
Material:
Steel
Type:
A001410
UPC:
095029237254
Width:
24