This product requires certification to purchase.

24 x 24 in. Ceiling Diffuser in White

American Metal Products

24 x 24 in. Ceiling Diffuser in White

  • Fast #
  • Part #A024321
  • Item #3005874
  • Manufacturer Part #024321
3.4 out of 5 Customer Rating
Brand image
American Metal Products

24 x 24 in. Ceiling Diffuser in White

  • Fast #
  • Part #A024321
  • Item #3005874
  • Manufacturer Part #024321
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Ceiling Diffuser in White
  • Requires Certification

Specifications

Diffuser Size:
24 in x 24 in
Height:
24
Type:
A024321
UPC:
095029215818
Width:
24