This product requires certification to purchase.

24 x 24 in. Commercial T-Bar Lay-In in White

American Metal Products

24 x 24 in. Commercial T-Bar Lay-In in White

  • Fast #
  • Part #A450284
  • Item #9561613
  • Manufacturer Part #450284
4.8 out of 5 Customer Rating
Brand image
American Metal Products

24 x 24 in. Commercial T-Bar Lay-In in White

  • Fast #
  • Part #A450284
  • Item #9561613
  • Manufacturer Part #450284
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Commercial T-Bar Lay-In in White
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Name:
White
Length:
24
Material:
Steel
Neck Size:
8
UPC:
095029322097
Width:
24