24 x 24 in. Return Grille in White
24 x 24 in. Return Grille in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 80-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Return Grille in White
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Length:
- 24 in
- Material:
- Steel
- UPC:
- 095029216037
- Width:
- 24 in