This product requires certification to purchase.

30 x 12 in. Stamped Straight Blade Return Grille in White

American Metal Products

30 x 12 in. Stamped Straight Blade Return Grille in White

  • Fast #
  • Part #A001234
  • Item #3008863
  • Manufacturer Part #001234
4.5 out of 5 Customer Rating
Brand image
American Metal Products

30 x 12 in. Stamped Straight Blade Return Grille in White

  • Fast #
  • Part #A001234
  • Item #3008863
  • Manufacturer Part #001234
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Return Grille in White
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
12
Material:
Steel
Type:
A001234
UPC:
095029217539
Width:
30