This product requires certification to purchase.

30 x 14 in. Steel Return Filter Grille in White

American Metal Products

30 x 14 in. Steel Return Filter Grille in White

  • Fast #
  • Part #A001224
  • Item #3008579
  • Manufacturer Part #001224
5 out of 5 Customer Rating
Brand image
American Metal Products

30 x 14 in. Steel Return Filter Grille in White

  • Fast #
  • Part #A001224
  • Item #3008579
  • Manufacturer Part #001224
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Steel Return Filter Grille in White
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
14
Material:
Steel
Type:
A001224
UPC:
095029217874
Width:
30