4 in. Aluminum Gas Vent Thimble
4 in. Aluminum Gas Vent Thimble
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 888-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Adjusts for various wall thicknesses from 4" to 6"
- Provides proper clearance for vent from combustibles
Specifications
- Diameter - Inside 1:
- 4
- Material:
- Aluminum
- UPC:
- 095029333604