This product requires certification to purchase.

4 x 12 in. Duct Square-To-Round Floor Box

American Metal Products

4 x 12 in. Duct Square-To-Round Floor Box

  • Fast #
  • Part #A813945
  • Item #9561293
  • Manufacturer Part #813945
5 out of 5 Customer Rating
Brand image
American Metal Products

4 x 12 in. Duct Square-To-Round Floor Box

  • Fast #
  • Part #A813945
  • Item #9561293
  • Manufacturer Part #813945
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Duct Square-To-Round Floor Box
  • Requires Certification

Specifications

Duct S-T-R Type:
Floor Box
Duct Size:
4 in x 12 in
Length:
4 in
UPC:
095029292246
Width:
12 in