6 x 6 in. Return Grille in White
6 x 6 in. Return Grille in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Return Grille in White
Specifications
- Diffuser Size:
- 6 in x 6 in
- GRD Deflection Type:
- 4-way
- Height:
- 6
- Type:
- A030590
- UPC:
- 095029218659
- Width:
- 6