This product requires certification to purchase.

6 x 6 in. Return Grille in White

American Metal Products

6 x 6 in. Return Grille in White

  • Fast #
  • Part #A030595
  • Item #3006726
  • Manufacturer Part #030595
3.1 out of 5 Customer Rating
Brand image
American Metal Products

6 x 6 in. Return Grille in White

  • Fast #
  • Part #A030595
  • Item #3006726
  • Manufacturer Part #030595
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Return Grille in White
  • Requires Certification

Specifications

Diffuser Size:
6 in x 6 in
GRD Deflection Type:
5-way
Height:
6
Type:
A030595
UPC:
095029223035
Width:
6