This product requires certification to purchase.

6 x 6 in. Steel Ceiling Register in White

American Metal Products

6 x 6 in. Steel Ceiling Register in White

  • Fast #
  • Part #A001321
  • Item #3004993
  • Manufacturer Part #001321
4.5 out of 5 Customer Rating
Brand image
American Metal Products

6 x 6 in. Steel Ceiling Register in White

  • Fast #
  • Part #A001321
  • Item #3004993
  • Manufacturer Part #001321
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Ceiling Register in White
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
6
Material:
Steel
Type:
A001321
UPC:
095029218437
Width:
6