This product requires certification to purchase.

8 in. Round Ceiling Diffuser in White

American Metal Products

8 in. Round Ceiling Diffuser in White

  • Fast #
  • Part #A039614
  • Item #3009550
  • Manufacturer Part #039614
4.9 out of 5 Customer Rating
Brand image
American Metal Products

8 in. Round Ceiling Diffuser in White

  • Fast #
  • Part #A039614
  • Item #3009550
  • Manufacturer Part #039614
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diffuser Size:
8 in x 8 in
Height:
8 in
UPC:
095029215764
Width:
8 in