This product requires certification to purchase.

8 x 8 in. 4-Way Ceiling Diffuser in White

American Metal Products

8 x 8 in. 4-Way Ceiling Diffuser in White

  • Fast #
  • Part #A030591
  • Item #3006601
  • Manufacturer Part #030591
4.3 out of 5 Customer Rating
Brand image
American Metal Products

8 x 8 in. 4-Way Ceiling Diffuser in White

  • Fast #
  • Part #A030591
  • Item #3006601
  • Manufacturer Part #030591
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Diffuser Size:
8 in x 8 in
Height:
8
Type:
A030591
UPC:
095029218666
Width:
8