8 x 8 in. Aluminum Linear Bar Grille in White
8 x 8 in. Aluminum Linear Bar Grille in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Aluminum Linear Bar Grille in White
Specifications
- Color Finish Name:
- White
- Height:
- 8 in
- Material:
- Aluminum
- UPC:
- 095029221031
- Width:
- 8 in