This product requires certification to purchase.

8 x 8 in. Aluminum Linear Bar Grille in White

American Metal Products

8 x 8 in. Aluminum Linear Bar Grille in White

  • Fast #
  • Part #A030581
  • Item #3006315
  • Manufacturer Part #030581
3.5 out of 5 Customer Rating
Brand image
American Metal Products

8 x 8 in. Aluminum Linear Bar Grille in White

  • Fast #
  • Part #A030581
  • Item #3006315
  • Manufacturer Part #030581
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Aluminum Linear Bar Grille in White
  • Requires Certification

Specifications

Diffuser Size:
8 in x 8 in
GRD Deflection Type:
2-way
Height:
8 in
UPC:
095029222854
Width:
8 in