American Metal Products
AmeriVent® 1-1/2 in. Federal Housing Authority Flashing
Part #A112FFU | Item #1240620 | Manufacturer Part #11/2FFU
$19.83
EACH
Inside Diameter:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 24,
- Pallet: 672
How to get it:
Product Details
- Double seamed construction for protection from leakage
Documents
Specifications
Coating: Galvanized
Collection: AmeriVent®
Diameter: 1-1/2 in
Height: 3 in
Inside Diameter: 1-1/2 in
Length: 18-3/4 in
Material: Steel
Width: 15 in