This product requires certification to purchase.

1 in. Standard Galvanized Flashing

American Metal Products

AmeriVent® 1 in. Standard Galvanized Flashing

  • Fast #
  • Part #A1F
  • Item #1277375
  • Manufacturer Part #1F
5 out of 5 Customer Rating
Brand image
American Metal Products

AmeriVent® 1 in. Standard Galvanized Flashing

  • Fast #
  • Part #A1F
  • Item #1277375
  • Manufacturer Part #1F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 936
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
1 in
Diameter - Inside 1
1 in
Height
2-3/5 in
Length
13-3/10 in
Width
10-4/5 in
Characteristics & Features
Material
Aluminum, Steel
Warranty & Product Information
UPC
095029300354