This product requires certification to purchase.

10 in. Adjustable 45° B-Vent Elbow

American Metal Products

AmeriVent® 10 in. Adjustable 45° B-Vent Elbow

  • Fast #
  • Part #A10R45
  • Item #29466
  • Manufacturer Part #10R45
3.8 out of 5 Customer Rating
Brand image
American Metal Products

AmeriVent® 10 in. Adjustable 45° B-Vent Elbow

  • Fast #
  • Part #A10R45
  • Item #29466
  • Manufacturer Part #10R45
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Adjust easily from 0° to 45°
  • Requires Certification

Specifications

Adjustable:
Yes
Coating:
Galvanized
Collection:
AmeriVent®
Diameter - Inside 1:
10
Diameter - Outside:
11 in
Duct Elbow Type:
B-Vent Elbow
Duct Size:
10 in
Elbow Degree:
45
Material:
Aluminum, Steel
UL Listed:
Yes
UPC:
095029412804
Vent Duct Shape:
Round
Vent Type:
B-Vent