10 in. Universal Oval Cap
AmeriVent® 10 in. Universal Oval Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 32-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Diameter:
- 15-3/4
- Diameter - Inside 1:
- 10
- Length:
- 7-1/2
- Material:
- Aluminum, Steel
- UPC:
- 095029320000