This product requires certification to purchase.

12 in. Type B Gas Vent Flashing Standard

American Metal Products

AmeriVent® 12 in. Type B Gas Vent Flashing Standard

  • Fast #
  • Part #A12RF
  • Item #1277411
  • Manufacturer Part #12RF
5 out of 5 Customer Rating
Brand image
American Metal Products

AmeriVent® 12 in. Type B Gas Vent Flashing Standard

  • Fast #
  • Part #A12RF
  • Item #1277411
  • Manufacturer Part #12RF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The standard flashing fits flat to 5/12 pitch roof
  • Double seamed construction for protection from leakage
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
12 in
Height
7-5/8 in
Length
25-1/16 in
Width
25-1/16 in
Characteristics & Features
Material
Aluminum, Steel
Warranty & Product Information
UPC
095029303607