12 x 14 in. Metal Gas Vent Pipe
AmeriVent® 12 x 14 in. Metal Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 19-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Adjustable:
- Yes
- Collection:
- AmeriVent®
- Diameter:
- 14 in
- Diameter - Inside 1:
- 14 in
- Diameter - Outside:
- 15 in
- Duct Size:
- 14 in
- Length:
- 18 in
- UPC:
- 095029410954
- Vent Duct Shape:
- Round