14 in. Adjustable 45° B-Vent Elbow
AmeriVent® 14 in. Adjustable 45° B-Vent Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjust easily from 0° to 45°
Specifications
- Adjustable:
- Yes
- Coating:
- Galvanized
- Collection:
- AmeriVent®
- Diameter - Inside 1:
- 14
- Diameter - Outside:
- 15 in
- Duct Elbow Type:
- B-Vent Elbow
- Duct Size:
- 14 in
- Elbow Degree:
- 45
- Material:
- Aluminum, Steel
- UPC:
- 095029412903
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent