This product requires certification to purchase.

17-1/2 x 8-1/10 x 5 in. Gas Vent Flashing

American Metal Products

AmeriVent® 17-1/2 x 8-1/10 x 5 in. Gas Vent Flashing

  • Fast #
  • Part #A5CF
  • Item #1277308
  • Manufacturer Part #5CF
4.5 out of 5 Customer Rating
Brand image
American Metal Products

AmeriVent® 17-1/2 x 8-1/10 x 5 in. Gas Vent Flashing

  • Fast #
  • Part #A5CF
  • Item #1277308
  • Manufacturer Part #5CF
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 192
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
14-1/10 in
Height:
8-1/10 in
Length:
17-1/2 in
Material:
Aluminum, Steel
UPC:
095029302808
Width:
5 in