This product requires certification to purchase.

18 x 4-3/4 x 6 in. Gas Vent Flashing

American Metal Products

AmeriVent® 18 x 4-3/4 x 6 in. Gas Vent Flashing

  • Fast #
  • Part #A6CF
  • Item #1277387
  • Manufacturer Part #6CF
5 out of 5 Customer Rating
Brand image
American Metal Products

AmeriVent® 18 x 4-3/4 x 6 in. Gas Vent Flashing

  • Fast #
  • Part #A6CF
  • Item #1277387
  • Manufacturer Part #6CF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with Model SW systems with vertical terminations
  • Can be used on roofs with a 2/12 to 8/12 pitch
  • This part comes with a tall storm collar, and is made of stainless steel construction
  • Clearances to combustibles still apply when passing through a combustible roof
  • Requires Certification

Specifications

Diameter:
15 in
Height:
4-3/4 in
Length:
18 in
Material:
Aluminum, Steel
UPC:
095029303003
Width:
6 in