23 x 23 x 14 in. Gas Vent Flashing
AmeriVent® 23 x 23 x 14 in. Gas Vent Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- Diameter:
- 4
- Height:
- 23
- Length:
- 23
- Material:
- Steel
- UPC:
- 095029313002
- Width:
- 14