This product requires certification to purchase.

24 x 7 in. Aluminum and Galvanized Steel Gas Vent Pipe

American Metal Products

AmeriVent® 24 x 7 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #A7R24
  • Item #46367
  • Manufacturer Part #7R24
5 out of 5 Customer Rating
Brand image
American Metal Products

AmeriVent® 24 x 7 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #A7R24
  • Item #46367
  • Manufacturer Part #7R24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lightweight air insulated double wall construction
  • Corrosion-resistant galvanized steel
  • Ends have a snap-lock coupling
  • Requires Certification

Specifications

Adjustable:
No
Coating:
Galvanized
Collection:
AmeriVent®
Diameter:
7 in
Diameter - Inside 1:
7 in
Diameter - Outside:
8 in
Duct Size:
7 in
Length:
24 in
Material:
Aluminum, Steel
UPC:
095029403352
Vent Duct Shape:
Round
Vent Type:
B-Vent