24 x 9 in. Aluminum and Galvanized Steel Gas Vent Pipe
AmeriVent® 24 x 9 in. Aluminum and Galvanized Steel Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Adjustable:
- No
- Coating:
- Galvanized
- Collection:
- AmeriVent®
- Diameter:
- 9 in
- Diameter - Inside 1:
- 9 in
- Diameter - Outside:
- 10 in
- Duct Size:
- 9 in
- Length:
- 24 in
- Material:
- Aluminum, Steel
- UPC:
- 095029404809
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent