This product requires certification to purchase.

28 x 3-1/2 x 24 in. Gas Vent Flashing

American Metal Products

AmeriVent® 28 x 3-1/2 x 24 in. Gas Vent Flashing

  • Fast #
  • Part #A40FDSA
  • Item #1240363
  • Manufacturer Part #40FDSA
4.6 out of 5 Customer Rating
Brand image
American Metal Products

AmeriVent® 28 x 3-1/2 x 24 in. Gas Vent Flashing

  • Fast #
  • Part #A40FDSA
  • Item #1240363
  • Manufacturer Part #40FDSA
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 552
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
4 in
Height:
3-1/2 in
Length:
28 in
Material:
Aluminum
UPC:
095029314382
Width:
24 in