This product requires certification to purchase.

3/4 in. Standard Galvanized Flashing

American Metal Products

AmeriVent® 3/4 in. Standard Galvanized Flashing

  • Fast #
  • Part #A34F
  • Item #1277380
  • Manufacturer Part #3/4F
4.5 out of 5 Customer Rating
Brand image
American Metal Products

AmeriVent® 3/4 in. Standard Galvanized Flashing

  • Fast #
  • Part #A34F
  • Item #1277380
  • Manufacturer Part #3/4F
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    8  in  Pomona, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Double seamed construction for protection from leakage
  • Requires Certification

Specifications

Diameter:
3/4 in
Diameter - Inside 1:
3/4 in
Height:
2-3/5 in
Length:
13-3/10 in
Material:
Aluminum, Steel
UPC:
095029300200
Width:
10-4/5 in