This product requires certification to purchase.

3 in. Adjustable 45° B-Vent Elbow

American Metal Products

AmeriVent® 3 in. Adjustable 45° B-Vent Elbow

  • Fast #
  • Part #A3E45
  • Item #36945
  • Manufacturer Part #3E45
3.8 out of 5 Customer Rating
Brand image
American Metal Products

AmeriVent® 3 in. Adjustable 45° B-Vent Elbow

  • Fast #
  • Part #A3E45
  • Item #36945
  • Manufacturer Part #3E45
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjust easily from 0° to 45°
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
3 in
Diameter - Outside
3-1/2 in
Duct Size
3 in
Elbow Degree
45°
Characteristics & Features
Adjustable
Yes
Coating
Galvanized
Collection
AmeriVent®
Duct Elbow Type
B-Vent Elbow
Material
Aluminum, Steel
Vent Duct Shape
Round
Vent Type
B-Vent
Warranty & Product Information
UL Listed
No
UPC
095029412453