This product requires certification to purchase.

3 Single WALL Vent CAP

American Metal Products

AmeriVent® 3 Single WALL Vent CAP

  • Fast #
  • Part #A3CPC
  • Item #1277320
  • Manufacturer Part #3CPC
4.9 out of 5 Customer Rating
Brand image
American Metal Products

AmeriVent® 3 Single WALL Vent CAP

  • Fast #
  • Part #A3CPC
  • Item #1277320
  • Manufacturer Part #3CPC
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Cap for vent termination
  • Galvanized steel
  • For use with conductor pipe only
  • 51.8"<TIMES/>26"<TIMES/>21"
  • Access to heater circuit breakers/pull disconnects
  • Built-in indoor fan delay function for increased efficiency
  • Check valve for heat pump application
  • Comfort-R" enhanced dehumidification start-up
  • Compact 21" depth for easy installation
  • Corrosion resistant Galvanized Metal with attractive finish
  • Requires Certification

Specifications

Diameter - Inside 1:
3
Material:
Steel
Type:
A3CPC
UPC:
095029560000