This product requires certification to purchase.

4 in. Double Wall Oval Vent Cap

American Metal Products

AmeriVent® 4 in. Double Wall Oval Vent Cap

  • Fast #
  • Part #A40CA
  • Item #1277365
  • Manufacturer Part #40CA
4.8 out of 5 Customer Rating
Brand image
American Metal Products

AmeriVent® 4 in. Double Wall Oval Vent Cap

  • Fast #
  • Part #A40CA
  • Item #1277365
  • Manufacturer Part #40CA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1536
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Gas venting for oval vents
  • Protects against wind conditions that can cause waste gases to spill back into structure
  • Patented design of ports and baffles keep rain and debris out of vent
  • Permits termination of vents at minimum height necessary above roof surface
  • UL Listed
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
UPC
095029322455