4 in. X 1 ft. Single Wall Flexible Connector
AmeriVent® 4 in. X 1 ft. Single Wall Flexible Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 439-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Single-wall corrugated aluminum easily connects from the appliance to AmeriVent® type B gas vent
- May be compressed 4" per foot to shorten lengths
- Sturdy galvalume ends offer AmeriVent® proven snap-lock design
- This product can only be used in the room with the equipment in occupied spaces, not in unoccupied spaces such as attics or crawl spaces
- It cannot be used to pass through a wall, roof or ceiling, and cannot be totally enclosed
Specifications
- Diameter:
- 4
- Length:
- 12
- Material:
- Aluminum
- Product Type:
- Connector
- UPC:
- 095029112070