This product requires certification to purchase.

4 in. X 6 in. Single Wall Bell Type Increaser

American Metal Products

AmeriVent® 4 in. X 6 in. Single Wall Bell Type Increaser

  • Fast #
  • Part #A46BTI
  • Item #1277316
  • Manufacturer Part #4-6BTI
3.4 out of 5 Customer Rating
Brand image
American Metal Products

AmeriVent® 4 in. X 6 in. Single Wall Bell Type Increaser

  • Fast #
  • Part #A46BTI
  • Item #1277316
  • Manufacturer Part #4-6BTI
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 888
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Gas venting
  • Crimped end for easy connection
  • Sturdy Galvanized Steel construction
  • Requires Certification

Specifications

Collection:
AmeriVent®
Diameter - Inside 1:
4
Diameter - Inside 2:
6
Height:
3-1/2
Material:
Steel
UPC:
095029348905