4 x 7 in. Gas Vent Increaser Aluminum Alloy and Galvanized Steel
AmeriVent® 4 x 7 in. Gas Vent Increaser Aluminum Alloy and Galvanized Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- AmeriVent®
- Diameter - Inside 1:
- 4 in
- Diameter - Inside 2:
- 7 in
- Height:
- 6 in
- Material:
- Aluminum Alloy, Steel
- UPC:
- 095029550155