5 in. Adjustable 90° B-Vent Elbow
AmeriVent® 5 in. Adjustable 90° B-Vent Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 192-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Constructed of 4 sections for smoother bends and less resistance
- Adjusts from 0° to 90° easily in order to clear rafters or ceiling joists
Specifications
- Adjustable:
- Yes
- Coating:
- Galvanized
- Collection:
- AmeriVent®
- Diameter - Inside 1:
- 5
- Diameter - Outside:
- 5-1/2 in
- Duct Elbow Type:
- B-Vent Elbow
- Duct Size:
- 5 in
- Elbow Degree:
- 90
- Material:
- Aluminum, Steel
- UPC:
- 095029411807
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent