This product requires certification to purchase.

8 in. Adjustable 45° B-Vent Elbow

American Metal Products

AmeriVent® 8 in. Adjustable 45° B-Vent Elbow

  • Fast #
  • Part #A8R45
  • Item #48622
  • Manufacturer Part #8R45
4.3 out of 5 Customer Rating
Brand image
American Metal Products

AmeriVent® 8 in. Adjustable 45° B-Vent Elbow

  • Fast #
  • Part #A8R45
  • Item #48622
  • Manufacturer Part #8R45
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjust easily from 0° to 45°
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
8 in
Diameter - Outside
9 in
Duct Size
8 in
Elbow Degree
45°
Characteristics & Features
Adjustable
Yes
Coating
Galvanized
Collection
AmeriVent®
Duct Elbow Type
B-Vent Elbow
Material
Aluminum, Steel
Vent Duct Shape
Round
Vent Type
B-Vent
Warranty & Product Information
UPC
095029100060