This product requires certification to purchase.

8 in. Type B Gas Vent Flashing Standard

American Metal Products

AmeriVent® 8 in. Type B Gas Vent Flashing Standard

  • Fast #
  • Part #A8RF
  • Item #40881
  • Manufacturer Part #8RF
3.2 out of 5 Customer Rating
Brand image
American Metal Products

AmeriVent® 8 in. Type B Gas Vent Flashing Standard

  • Fast #
  • Part #A8RF
  • Item #40881
  • Manufacturer Part #8RF
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 156
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The standard flashing fits flat to 5/12 pitch roof
  • Double seamed construction for protection from leakage
  • Requires Certification

Specifications

Diameter - Inside 1:
8
Height:
6-5/8
Length:
21
Material:
Aluminum, Steel
UPC:
095029303300
Width:
21