This product requires certification to purchase.

8 x 6 in. Duct Reducer Round Galvanized Steel

American Metal Products

AmeriVent® 8 x 6 in. Duct Reducer Round Galvanized Steel

  • Fast #
  • Part #A86BTR
  • Item #1240511
  • Manufacturer Part #8-6BTR
5 out of 5 Customer Rating
Brand image
American Metal Products

AmeriVent® 8 x 6 in. Duct Reducer Round Galvanized Steel

  • Fast #
  • Part #A86BTR
  • Item #1240511
  • Manufacturer Part #8-6BTR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
AmeriVent®
Diameter:
8 in
Diameter - Inside 1:
6 in
Duct Size:
8 in x 6 in
Gauge (metal):
28 ga
Material:
Steel
UPC:
095029348257
Vent Duct Shape:
Round
With Crimp:
Yes