This product requires certification to purchase.

3 x 1/8 in. EPDM Ring Gasket

American Packing and Gasket

3 x 1/8 in. EPDM Ring Gasket

  • Fast #
  • Part #A0723RF125X3
  • Item #4932953
  • Manufacturer Part #0723RF125X3
5 out of 5 Customer Rating
Brand image
American Packing and Gasket

3 x 1/8 in. EPDM Ring Gasket

  • Fast #
  • Part #A0723RF125X3
  • Item #4932953
  • Manufacturer Part #0723RF125X3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • EPDM rubber offers excellent resistance to heat, cold, ozone and UV light in outdoor applications
  • Excellent chemical resistance and high 800 psi tensile strength
  • Excellent electrical properties
  • Not oil resistant
  • Bolt pattern: 150#
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Fits Pipe Size:
3 in
Fitting Type:
Gasket
Flange Type:
Ring Type Joint
IAPMO Listed:
No
Material:
Rubber
Material Type:
EPDM
NSF Certified:
No
Pressure Class:
150#
Temperature Range:
-20 to 220 Deg F
Thickness:
0.125 in
UL Listed:
No