4 x 1/8 in. EPDM Full Face Gasket
4 x 1/8 in. EPDM Full Face Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- EPDM rubber offers excellent resistance to heat, cold, ozone and UV light in outdoor applications
- Excellent chemical resistance and high 800 psi tensile strength
- Excellent electrical properties
- Not oil resistant
- Bolt pattern: 150#
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Gasket
- Flange Type:
- Flat Face
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure Class:
- 150#
- Temperature Range:
- -20 to 220 Deg F
- Thickness:
- 0.125 in
- UL Listed:
- No