W50W 50 Micron String Wound Sediment Filter Cartridge, Pack of 2
W50W 50 Micron String Wound Sediment Filter Cartridge, Pack of 2
Package Quantity Info:
Each: 1.00 Case: 12.00 Pallet: 84.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Whole house filter cartridges
- Economically priced general purpose filters
- Designed for sediment reduction including sand, silt, scale and rust particles
- Ideal for well water applications
- Good for general purpose filtration
Specifications
- Cartridge Type:
- String Wound Cartridge, Sediment
- Contaminant Removal:
- Sediment
- Depth:
- 9-22/25 in
- Diameter:
- 2-1/4 in
- Filter Life (Months):
- 12 mo
- Filter Size:
- 9.88 in x 2.25 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Flow Rate:
- 10 gpm
- Height:
- 9-22/25 in
- IAPMO Listed:
- No
- Length:
- 9-22/25 in
- Maximum Temperature:
- 165
- Micron Rating:
- 50 Micron
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Origin:
- Domestic
- Package Quantity:
- Pack of 2
- Temperature Range:
- 40 to 165 Deg F
- UL Listed:
- No
- UPC:
- 051678214527
- Width:
- 2-1/4 in