Coupler for 2-1/2 in. Cartridge Water Filter
Coupler for 2-1/2 in. Cartridge Water Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows stacking of two 10" cartridges
- Cartridge Coupler for Standard Cartridges
Specifications
- Brand Model Compatibility:
- 2-1/2 in Cartridge Water Filter
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 1-3/4 in
- EPA Compliant:
- No
- Length:
- 1-5/8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 125
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Cartridge, Coupler
- UL Listed:
- No
- Weight:
- 0.01 lb