This product requires certification to purchase.

27 ft. Ratchet Tie Down with J-Hook

American Presto

27 ft. Ratchet Tie Down with J-Hook

  • Fast #
  • Part #Z25TIE227J
  • Item #4122925
  • Manufacturer Part #25-TIE227J
4.2 out of 5 Customer Rating
American Presto

27 ft. Ratchet Tie Down with J-Hook

  • Fast #
  • Part #Z25TIE227J
  • Item #4122925
  • Manufacturer Part #25-TIE227J
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Length:
27 ft
UPC:
761605108750
Weight:
7.33 lb
Width:
2 in