This product requires certification to purchase.

24 in. Horizontal and Vertical Mirror in Espresso

American Pride

24 in. Horizontal and Vertical Mirror in Espresso

  • Fast #
  • Part #AFE2436B311
  • Item #8879803
  • Manufacturer Part #FE2436B311
5 out of 5 Customer Rating
Brand image
American Pride

24 in. Horizontal and Vertical Mirror in Espresso

  • Fast #
  • Part #AFE2436B311
  • Item #8879803
  • Manufacturer Part #FE2436B311
5 out of 5 Customer Rating

X Points

Color Finish Name: Espresso Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 24 in w x 36 in h
  • Espresso paper wrapped 3" MDF frame
  • 3/16 in glass with 1 in bevel
  • Category 1 safety back
  • Standard D ring hanger
  • Vertical or horizontal installation
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Browns
Color Finish Name:
Espresso
Height:
36 in
Installation Type:
Horizontal, Vertical
Medicine Cabinet Part Type:
Mirror
Mirror Edge:
Beveled Edge
Shape:
Rectangular
UL Listed:
No
UPC:
784343028456
Width:
24 in