This product requires certification to purchase.

24 x 36 in. Frame Rectangle Mirror

American Pride

24 x 36 in. Frame Rectangle Mirror

  • Fast #
  • Part #A632436TPE
  • Item #7205069
  • Manufacturer Part #632436TPE
5 out of 5 Customer Rating
Brand image
American Pride

24 x 36 in. Frame Rectangle Mirror

  • Fast #
  • Part #A632436TPE
  • Item #7205069
  • Manufacturer Part #632436TPE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Glass Type:
Polished Edge
Height:
24 in
Installation Type:
Wall Mount
Material:
Glass
Product Type:
Frameless Mirror, Rectangular Mirror
Width:
36 in