30 x 36 in. Frame Rectangle Mirror
30 x 36 in. Frame Rectangle Mirror
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Glass Type:
- Polished Edge
- Height:
- 30 in
- Installation Type:
- Wall Mount
- Material:
- Glass
- Product Type:
- Frameless Mirror, Rectangular Mirror
- Width:
- 36 in