30 x 36 in. Framed Mirror in White
30 x 36 in. Framed Mirror in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 36
- Product Type:
- Framed Mirror
- Size:
- 30 in x 36 in
- UPC:
- 784343015319
- Width:
- 30