This product requires certification to purchase.

31 x 21 in. Frameless Oval Mirror

American Pride

31 x 21 in. Frameless Oval Mirror

  • Fast #
  • Part #A952131BOHS
  • Item #7002385
  • Manufacturer Part #952131BOHS
4.2 out of 5 Customer Rating
Brand image
American Pride

31 x 21 in. Frameless Oval Mirror

  • Fast #
  • Part #A952131BOHS
  • Item #7002385
  • Manufacturer Part #952131BOHS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Oval
  • Requires Certification

Specifications

Depth:
3/16 in
Glass Type:
Beveled
Height:
31 in
Installation Type:
Wall Mount
Product Type:
Frameless Mirror
UPC:
784343005457
Width:
21 in